Abbotsford
hofd1084is

HOFFMAN 10 x 8 x 4 Removable Hinge With Quarter-Turn Latch Contoured Type 12 Enclosure

Price $254.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:D1084IS
Documents Documents

Description

APPLICATIONSUse in applications where panel or an extra-deep cover for mounting of controls is desired. Protects equipment from indoor contaminants.SPECIFICATIONS:• Drawn 16 gauge steel• No welded seams or sharp corners• Removable door with unique lift-off hinges• Oil-tight quarter-turn slotted latches• Oil-resistant gasket• Weldnuts provided for mounting optional panels• Bonding provision on door

Specifications

Brand Name nVent Hoffman Sub Brand DesignLine
Item Name Junction Box Type Contoured
Width 8 in Depth 4 in
Height 10 in Cover Type Removable, Hinged with Quick-Release Latch
Gauge 16 NEMA Rating NEMA 12
Interior Panel Number A10P8/A10P8G Material Drawn Steel
Finish Polyester Powder Paint Color ANSI 61 Gray
Standards CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP55 Application Use in Applications Where Panel or an Extra-Deep Cover for Mounting of Controls is Desired and for Protection of Equipment from Indoor Contaminants
UPC 783510604103

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok