ACE MANUFACTURING 24 inch x 9 inch x 6 inch 225A 3-Wire Mild Steel Splitter Trough Type 3R, Grey
Description
FEATURES AND BENEFITS:• EEMAC/CEMA Type 3R Enclosure (Weatherproof)• Gasketed lift-off cover• Cu/Al lugging with main and six secondaries• Wall-mounting• Mild steel construction• Industry standard ASA-61 grey industrial powder coat finish
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Splitter Trough |
Type | Weatherproof, 3-Wire | Width | 9 in |
Depth | 6 in | Height | 24 in |
NEMA Rating | EEMAC/CEMA Type 3R | Mounting Type | Wall |
Material | Mild Steel | Finish | Powder Coated |
Color | ASA 61 Gray |
Packages
1 - UNIT - 1 |