ACE MANUFACTURING 18-1/4 inch x 9 inch x 3-1/2 inch 125Amp Galvanized Steel Splitter Box Type 3R
Description
Splitter box, type-3R. EEMAC/CEMA type-3R enclosure (weatherproof). Lift-off cover. Copper/aluminium lugging with main and six secondary's. Designed for pole or wall mounting. Rural service box. Galvanized steel construction. Non-painted finish. 14 to 1/0 AWG main and 14 to 2 AWG secondary's lugging.
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Splitter Box |
Type | Weatherproof | Width | 9 in |
Depth | 3-1/2 in | Height | 18-1/4 in |
NEMA Rating | EEMAC/CEMA Type 3R | Mounting Type | Pole or Wall |
Material | Galvanized Steel | Finish | Unpainted |
Packages
1 - UNIT - 1 |