Abbotsford
gouvj1412w

MERSEN 13.3 inch x6.7 inch x 15.3 inch Ferraz Shawmut Box Polyester Cover with Fixing Screw

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:VJ1412W

Description

VJ-boxes are designs in accordance with the Joint Industrial Council (JIC)-USA. The bases and covers are made of grey (RAL 7036), hot moulded, glass fibre reinforced polyester, dyed in mass. They come complete with 4 threaded inserts (Dodge) for fixing a mounting plate. Gaskets that guarantee an optimal tightness degree are made of polyurethane foam. All fixing hardware is made of stainless steel. The box can be readily worked with conventional tools, such as drills, cutting mills, saws, punches, etc. Versatile service conditions: polyester enclosures can withstand continuous temperatures up to 70°C (peak temperatures up to 150°C). VJ-boxes provide optimum security to both operators and equipment because they feature total insulation and protection degree IP67/IP66 according to IEC 60529 (IP68 on demand). Protection degree IK10 against external mechanical impacts according to EN 50102. This protection degree covers the total volume of the enclosure according to EN 50298. VJ polyester boxes are maintenance free and corrosion resistant. Rated insulation voltage Ui is 1000 V. VJ-boxes are UL listed, as per UL Standard 508 and CSA approved as per C22.2 nr. 94 types 3, 3R, 3S, 4, 4X, 6, 12 and 13. Applications: industry, breweries, steel works, shipyards, oil refineries, public utilities, petrochemical plants.

Specifications

Brand Name Ferraz Shawmut Item Name Box with Polyester Cover
Type NEMA Sized Width 13.3 in
Depth 6.7 in Material Polyester
Standards EN 60439-1, EN 60529, EN 50298, UL Types 3, 3R, 3S, 4, 4X, 6, 12 and 13, CSA Types 3, 3R, 3S, 4, 4X, 6, 12 and 13, AS 3132-1991 Application For Industry Breweries, Steel Works Shipyards, Oil refineries, Public Utilities, Petrochemical Plants
UPC 635394013390

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok