HOFFMAN 12 inch x 10 inch x 6 inch Type 3R Enclosure Hinge-Cover Small, Gray
Description
These enclosures have a size range of 6 x 4 x 4-in. to 12 x 12 x 10-in. and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.SPECIFICATIONS:- Drip-shield top and seam-free sides, front and back- Plated steel hinge has stainless steel pin- Weldnuts provided for mounting optional panels- Provisions for padlocking on zinc-plated draw-pull catch- Knockouts on bottom of enclosure- No gasketing
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Gangable, Single Door, Single Lock, Small |
Width | 10 in | Depth | 6 in |
Height | 12 in | Cover Type | Hinged |
NEMA Rating | NEMA 3R, IP32 | Mounting Type | Wall |
Material | Steel | Finish | Powder Coated |
Color | Gray | Standards | UL 50, 50E Listed, Type 3R, File Number E27567, cUL Listed Per CSA C22.2 No 94, Type 3R File Number E27567, NEMA/EEMAC Type 3R, IEC 60529, IP32 |
Application | Controls and Drives; Power Distribution | UPC | 783510387501 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |