Abbotsford
hofpths242424g3

HOFFMAN 24 inch x 24 inch x 24 inch Type 3R PROTEK Double-Hinged Solid Door

Price $3,838.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTHS242424G3
Documents Documents

Description

PROTEK Double-Hinged Fan Package cabinets are an excellent, off the-shelf choice for mounting 19-inch. rack, panel-mounted devices or other electronic equipment. An integral top solar/drip shield and thermostatically-controlled fans provide airflow to cool internal equipment. Cabinets are available in UL Type 3R for outdoor use. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment, while ensuring protection against water, dirt and other contaminants. PROTEK is an excellent choice for applications where space is at a premium and the only option is wall mounting. PROTEK comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Specifications

Brand Name Hoffman Sub Brand ProTek®
Item Name Fan Package Cabinet Type 12-Rack Unit, Double-Hinged, Solid
Width 23.62 in Depth 24.02 in
Height 24.09 in NEMA Rating 3R Weather-Resistant
Rack Units 12 Material Steel
Finish Powder-Coated Color RAL 7035 Gray
Standards UL 508A Listed in File Number E61997, cUL Listed per CSA C22.2 No. 94 in File Number E61997, Type 3R, Type 1, NEMA/EEMAC Type 1 or 3R, IEC 60529, IP30 or IP32 Application For Controls and Drives, Datacom and Telecom Equipment, Networking, Storage and Data Center
UPC 783510236267

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok