HAMMOND MANUFACTURING 8 inch x 8 inch x 6 inch Hammond Manufacturing C3R HCR SM Series Type 3R Painted Galvanized Steel Junction Box, Gray
Description
Junction box type 3R with hinge door with snap latch and with knockouts. Constructed of 16 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Easily removed knockouts on bottom of enclosure. ANSI 61 grey powder coating. Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | C3R HCR SM Series |
Item Name | Junction Box | Type | 1-Lock, 1-Door, Type 3R |
Width | 8 | Depth | 6 |
Height | 8 | Cover Type | Hinge Door With Snap Latch and With Knockouts |
Gauge | 16 ga | NEMA Rating | NEMA 3R |
Mounting Type | Wall | Material | Steel |
Finish | Zinc-Plated | Color | Gray |
Standards | UL Listed, CSA Certified | Application | Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water. |
UPC | 623980361857 |
Packages
1 - UNIT - 1 |