Abbotsford
pas7860

PASS & SEYMOUR 7860 1.66 inch x 3.75 inch x 2.31 inch Nema 3R Enclosure Manual Controller for 60Amp Device

Price $106.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7860

Description

High horsepower rating, up to 3HP for heavy­duty applications. Compact design provides ease of installation. Box lug terminals. Single piece moveable and stationary contact arms with oversized silver cadmium buttons provides excellent continuity and long life. Made in USA. Wire pockets and thick wall arc barriers. Cold­rolled steel NEMA 3R enclosure with polyester urethane finish conforms to OSHA lockout requirements. Type 3R enclosure has 2­1/2 inch,  3/4 inch, and 1 inch concentric knockouts on bottom. Accepts #4 AWG. cULus listed.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Manual Controller Enclosure Type Enclosure
Width 4.37 in Depth 4 in
Height 7.31 in NEMA Rating NEMA 3R
Mounting Type Wall Color Gray
Standards cULus, UL Listed Application For Residential, Commercial
UPC 785007078602

Packages

1 - UNIT - 1 50 - SKID - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok