PASS & SEYMOUR 7830 4.5 inch x 5.75 inch x 1.8 inch Nema 3R Aluminum Enlosure Manual Controller
Description
Legrand Pass & Seymour® Manual Controller. Nema 3R Enclosure Aluminum. FEATURES AND BENEFITS:- CSA Listing Info: C22.23 14 - UN SPS C: 39121507 - UL Listing No: 508 - Depth (U S): 1.80" - Height (U S): 5.75" - Width (U S): 4.50"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Enclosure | Type | Enclosure |
Width | 7.435 in | Depth | 4.13 in |
Height | 4-1/2 in | NEMA Rating | NEMA 3R |
Mounting Type | Wall | Material | Aluminum |
Color | Gray | Application | Residential and Commercial |
UPC | 785007078305 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |