Abbotsford
aceaps200

ACE MANUFACTURING 14 inch x 11 inch x 5-1/2 inch 225Amp Galvanized Steel Splitter Box Type 3R

Price $94.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACE MANUFACTURING
Manufacturer #:APS 200

Description

Splitter box, type-3R. EEMAC/CEMA type-3R enclosure (weatherproof). Lift-off cover. Copper/aluminium lugging with main and six secondary's. Designed for pole or wall mounting. Rural service box. Galvanized steel construction. 6 to 300 MCM main and 14 to 2/0 AWG secondary's lugging.

Specifications

Brand Name Ace Manufacturing Metals Item Name Weatherproof Splitter Box
Width 11 in Depth 5-1/2 in
Height 14 in Cover Type Lift-Off
NEMA Rating EEMAC/CEMA Type 3R Mounting Type Pole or Wall
Material Steel Finish Galvanized, Non-Painted

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok