HOFFMAN 16 x 14 x 6 Hoffman Type 4 Steel Junction Box Clamp Cover, Gray
Description
Enclosure clamp cover, type 4. Seams continuously welded and ground smooth. 14 gauge steel. Stainless steel clamps on four sides of cover. Bonding provision on cover. Oil-resistant gasket. Weldnuts for mounting optional panels and terminal block kits in size 6 x 4 inch and larger. External wall-mounting brackets. Finish: ANSI 61 grey polyester powder paint inside and out.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Mild Steel Industrial Terminal and Junction Boxes |
Width | 14 in | Depth | 6 in |
Height | 16 in | Cover Type | Clamp |
Gauge | 14 ga | NEMA Rating | Type 4 |
Material | Steel | Finish | Powder-Coated |
Color | ANSI 61 Gray | Standards | UL 50, 50E Listed, Type 4, 12, 13, File No. E27525, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E27525, UL 508A Listed, Type 4, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, 13, File No. E61997, NEMA/EEMAC Type 4, 12 |
Application | For Controls and Drives, Power Distribution | UPC | 783510553401 |
Packages
1 - UNIT - 1 |