hofa1008chfl

HOFFMAN 10 x8 x4 Hoffman Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4

In Stock
Price $181.05 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:a1008chfl

Description

Continuous-hinge with quarter-turn fast latch type 4 junction box with screw-driver slot for easy access, Seamless foam-in-place gasket, 14 gauge steel, Bonding provision on door, External wall-mounting brackets, Oil-resistant gasket, Easy-to-maintain.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Junction Box Type Two Lock, Single Door
Width 203 mm Depth 102 mm
Height 254 mm Cover Type Continuous Hinged with Quarter-Turn Fast Latch
Gauge 14 and 16 NEMA Rating NEMA/EEMAC Type 4, 12, IP66
Mounting Type Wall Material Steel
Finish Powder Coated Color 7035 Light Gray
Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, IEC 60529 Application Controls and Drives

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok