Abbotsford
hofa808chfl

HOFFMAN 8 x8 x4 Hoffman Junction Box Continuous Hinge with Quarter-Turn Fast Latch, Type 4

Price $249.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A808CHFL
Documents Documents

Description

Continuous-hinge with quarter-turn fast latch type 4 junction box, RAL 7035 grey polyester powder paint inside and out, 14 gauge steel, Seams continuously welded and ground smooth, Bonding provision on door, Seamless foam-in-place gasket, External wall-mounting brackets, Oil-resistant gasket.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Two Lock, Single Door
Width 203 mm Depth 102 mm
Height 203 mm Cover Type Continuous Hinged with Quarter-Turn Fast Latch
Gauge 14 and 16 NEMA Rating NEMA/EEMAC Type 4, 12, IP66
Mounting Type Wall Material Steel
Finish Powder Coated Color 7035 Light Gray
Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, IEC 60529 Application Controls and Drives
UPC 783510148782

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok