HAMMOND MANUFACTURING 1414N4O6 16 in x 14 in x 6 in Type 4 Mild Steel Junction Box 1414 N4 Series Lift-Off Cover with Clamps, Steel/Gray
Description
Junction box type 4 with 16 or 14 gauge mild steel enclosure, 14 gauge mild steel covers, lift-off cover with clamps. ANSI 61 grey recoatable powder coating. Includes removable 14 gauge inner panel. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet or in outdoor applications for full weather protection.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1414 N4 Series |
Item Name | Junction Box with Panel | Type | Single Door, Four Lock, Gangable |
Width | 356 mm | Depth | 152 mm |
Height | 406 mm | Cover Type | Lift Off Cover |
Gauge | 16 or 14 ga | NEMA Rating | NEMA 3R, 4 |
Series | 1414 N4 | Mounting Type | Wall |
Material | Mild Steel | Finish | Powder Coated |
Color | Gray | Includes | Mounting Plate |
Standards | UL Listed, CSA, CE Certified, IP66 Rated | Application | Used as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures |
UPC | 623980343808 |
Packages
1 - UNIT - 1 |