HAMMOND MANUFACTURING 30 inch x 36 inch x 8 inch Hammond Manufacturing Eclipse Series Type 4 Mild Steel Wallmount Enclosure Hinge Door with Quarter Turn Latch, Gray
Description
Wall mount enclosure type 4 constructed of 14 gauge mild steel with ANSI 61 smooth grey. Hinge door with quarter turn/handle. Smooth, continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Hinges are constructed from 304 stainless steel. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.
Specifications
| Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Series |
| Item Name | Enclosure | Type | 2-Lock, 1-Door, Type 4 |
| Width | 36 | Depth | 8 |
| Height | 30 | Cover Type | Hinge Door With Quarter Turn |
| Gauge | 14 ga | NEMA Rating | NEMA 4 |
| Mounting Type | Wall | Material | Steel |
| Finish | Powder-Coated | Color | Gray |
| Standards | UL Listed, CSA Certified, CE Certified | Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package. |
| UPC | 623980014791 |
Packages
| 1 - UNIT - 1 |