Abbotsford
HOFCSD20168WLG

HOFFMAN CSD20168WLG Concept Enclosure with Window Steel NEMA/EEMAC 4, 12, 13, IP66 20 in H x 16 in W x 8 in D RAL 7035 Light Gray

Price $1,022.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD20168WLG
Documents Documents

Description

ONE DOOR; HEIGHT 20 INCH; WIDTH 16 INCH; DEPTH 8 INCH; STEEL; MATERIAL SPECIFICATION 16 GAUGE; RAL 7035 LIGHT GRAY; TEXTURED POLYESTER POWDER COATED; HIDDEN HINGE WITH REMOVABLE PIN, FOAM GASKETED, QUARTERTURN LATCH COVER; BACK PANEL C-P2016; NEMA 4/12, IP66; WALL MOUNTING; APPROVAL UL 508, CSA; CONCEPT[R] BRAND; APPLICABLE STANDARD IEC 60529, VDE; APPLICATION ELECTRICAL AND ELECTRONIC COMPONENT; ENVIRONMENTAL CONDITIONS CONTAMINANT, DIRT, DUST, HARSH, OIL, WATER; INCLUSION (1) QUARTERTURN LATCH


Seams continuously welded and ground smooth

Corner-formed doors

Simple easy-to-remove and install hinge pins with built-in captivation clip

High-torque threadless studs and fasteners on door

Minimum-width body flange provides maximum door opening (210 degrees)

Door opens 210 degrees

External formed body flange

Panel mounting studs fit optional Concept panels and other accessories

Mounting holes in back of body for optional external wall-mount brackets

Removable door with hidden hinges for clean, aesthetic appearance

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure with Window Type Single Door
Width 16 in Depth 8 in
Height 20 in Cover Type Hinged with Quarter Turn Latch
Gauge 16 or 14 NEMA Rating NEMA/EEMAC 4, 12, 13, IP66
Interior Panel Number CP2016 Mounting Type Wall
Material Steel Finish Powder Coated
Color RAL 7035 Light Gray Standards UL 508A, Type 4, 12, File Number E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File Number E61997, CSA, File Number 42186 Type 4, 12, IEC 60529
Application For Machine Control UPC 783510163297

Packages

1 - UNIT - 1