Abbotsford
HOFCSD303010LG

HOFFMAN CSD303010LG Enclosure 1-door steel light-grey 30x10x30"

Price $1,095.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD303010LG
Documents Documents

Description

ONE DOOR; HEIGHT 30 INCH; WIDTH 30 INCH; DEPTH 10 INCH; STEEL; MATERIAL SPECIFICATION 14 GAUGE; RAL 7035 LIGHT GRAY; TEXTURED POLYESTER POWDER COATED; HIDDEN HINGE WITH REMOVABLE PIN, FOAM GASKETED, QUARTERTURN LATCH COVER; BACK PANEL C-P3030; NEMA 4/12/13, IP66; WALL MOUNTING; APPROVAL UL 508, CSA; CONCEPT[R] BRAND; APPLICABLE STANDARD IEC 60529, VDE; APPLICATION ELECTRICAL AND ELECTRONIC COMPONENT; ENVIRONMENTAL CONDITIONS DIRT, DUST, HARSH, OIL, WATER; INCLUSION GROUNDING HARDWARE, PANEL MOUNTING NUT, SEALING WASHER


Seams continuously welded and ground smooth

Corner-formed doors

Simple easy-to-remove and install hinge pins with built-in captivation clip

High-torque threadless studs and fasteners on door

Minimum-width body flange provides maximum door opening (210 degrees)

Door opens 210 degrees

External formed body flange

Panel mounting studs fit optional Concept panels and other accessories

Mounting holes in back of body for optional external wall-mount brackets

Removable door with hidden hinges for clean, aesthetic appearance

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Type Single Door
Width 30 in Depth 10 in
Height 30 in Cover Type 2-Point Quarter-Turn Latch
Gauge 14 ga Door and Body NEMA Rating NEMA 4, 12, 13
Mounting Type Wall Material Steel
Finish Powder Coated Color Light Gray
Standards CSA File No. 42186, cUL Listed Per CSA C22.2 No 94, File No. E61997, IEC 60529, IP66, UL 508A File No. E61997 Application For Controls and Drives
UPC 783510376994

Packages

1 - UNIT - 1