HOFFMAN 36 inch x 30 inch x 6 inch Concept Single-Door Enclosure, Gray
Description
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD36306 item measures 36.00x30.00x6.00 inches with a material of Steel colored Gray.
Specifications
Brand Name | Hoffman | Sub Brand | Concept |
Item Name | Consolet Enclosure | Type | 1-Door |
Width | 30 in | Depth | 6 in |
Height | 36 in | Gauge | 14 ga |
NEMA Rating | NEMA 12 | Interior Panel Number | CP3630G |
Mounting Type | Wall | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Application | Controls and Drives | UPC | 783510294168 |
Packages
1 - UNIT - 1 |