HOFFMAN 48 inch x 30 inch x 16 inch Concept Single-Door Steel Enclosure, Gray
Description
Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure | Type | Single Door, Single Lock |
Width | 762 mm | Depth | 406 mm |
Height | 1219 mm | Cover Type | 3-Point Quarter-Turn |
Gauge | 14 | NEMA Rating | NEMA 4, IP66 |
Interior Panel Number | CP3048 | Mounting Type | Wall |
Material | Steel | Finish | Powder Coat |
Color | ANSI 61 Gray | Standards | UL 508A Listed, Type 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997, NEMA/EEMAC Type 4, 12, 13, CSA, File No. 42186: Type 4, 12, IEC 60529, IP66, RoHS Compliant |
Application | For Machine Control Applications with Streamlined Styling | UPC | 783510294342 |
Packages
1 - UNIT - 1 |