Abbotsford
hofcsd302412ss6

HOFFMAN 30 x 24 x 12 CONCEPT Type 4X Stainless Steel Wall-Mount Enclosure

Price $5,513.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD302412SS6
Documents Documents

Description

Applications: For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.SPECIFICATIONS:- Manufactured from Type 304 or Type 316L stainless steel - Minimum-width body flange provides maximum body opening - External formed 90-degree body flange - Panel mounting studs fit optional Concept panels and other accessories - Mounting holes in back of body for direct mounting or for optional external mounting brackets - Type 316 stainless steel hidden hinges promote clean aesthetic appearance - Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins - Provision on door (except when B = 12 in.) for thermoplastic data pocket - Provision on door (except when B = 12 in.) for optional doorstop kit - Quarter-turn latches furnished with flush slotted insert - Seamless foam-in-place gasket - Self-grounding latch system with double seal - Bonding provision on door; grounding stud on body - Furnished hardware kit consists of panel-mounting nuts, panel-grounding hardware and sealing washers for wall-mounting hole - Installation instructions

Specifications

Brand Name Hoffman Sub Brand Concept
Item Name Enclosure Type 1-Door, 2-Quarter-Turn Latch
Width 24 in Depth 12 in
Height 30 in Gauge 16 ga Body, 14 ga Door
NEMA Rating 4X Watertight, Corrosion-Resistant Mounting Type Wall
Material Stainless Steel Finish Brushed
Color Unpainted Standards UL 508A Listed, Type 3R, 4, 4X, 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, CSA File Number 42186
Application For Controls and Drives, Corrosive Environments UPC 783510619909

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok