Abbotsford
HOFA18149JFGQRPWR

HOFFMAN 18 x14 x9 Hoffman Type 4X Fiberglass Enclosure Window Cover with Quick-Release Latches, Light Gray

Price $1,452.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A18149JFGQRPWR
Documents Documents

Description

Screw or Hinge cover with quick-release latch, Type 4X, able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications. Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Enclosures with quick-release latches have corrosion-resistant polyester hinges and polyester latches with a type 316L stainless steel bail. Attached with type 316 stainless steel screws. A type 316L stainless steel padlock hasp is furnished with each enclosure. Sealing washers are furnished with enclosure. Fiberglass material is light-grey inside and out. Optional steel panels are painted white. Optional stainless steel, aluminium and composite panels are unpainted.


Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties

Fiberglass material is easily punched, drilled, filed or sawed

Seamless foam-in-place gasket assures water-tight and dust-tight seal

Threaded internal bosses provided for mounting optional panels and terminal block kits

Scratch-resistant polycarbonate windows are permanently bonded in place

Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges

Cover securely fastens to the body with four captivated Type 316 stainless steel cover screws

Enclosures with quick-release latches have corrosion-resistant polyester hinges and polyester latches with a Type 316L stainless steel bail attached with Type 316 stainless steel screws

A Type 316L stainless steel padlock hasp is furnished with each enclosure

Sealing washers are furnished with enclosure

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure with Window Cover Type Feed-Through, Hinged Cover, Straight Section
Width 14 in Depth 9 in
Height 18 in Cover Type Hinged with Quick-Release Latch
NEMA Rating NEMA 4X Interior Panel Number A16P14AL/A16P14
Mounting Type Wall Material Fiberglass
Finish Matte Color Light Gray
Standards CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66 Application Controls and Drives; Corrosive Environments
UPC 783510413408

Packages

1 - UNIT - 1