Abbotsford
HOFA24H2412SSLP

HOFFMAN 24 inch x 24 inch x 12 inch Type 4X 304 Stainless Steel Wall-Mount Enclosure Continuous Hinge with Clamps

Price $4,001.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A24H2412SSLP
Documents Documents

Description

For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.SPECIFICATIONS:- 14 gauge Type 304 stainless steel body and doors- Seams continuously welded and ground smooth- Seamless foam-in-place gasket- Rolled lip around three sides of door- Stainless steel door clamp assembly- Hasp and staple for padlocking- Door removed by pulling stainless steel continuous hinge pin- Data pocket is high-impact thermoplastic- Collar studs provided for mounting optional panels- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material- Bonding provision on door; grounding stud on body


Seams continuously welded and ground smooth

Seamless foam-in-place gasket

Rolled lip around three sides of door

Stainless steel door clamp assembly

Hasp and staple for padlocking

Door removed by pulling stainless steel continuous hinge pin

Data pocket is high-impact thermoplastic

Collar studs provided for mounting optional panels

Exterior hardware on Type 316L stainless steel enclosures matches enclosure material

Bonding provision on door; grounding stud on body

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Gangable, Single Door, Five Lock
Width 610 mm Depth 305 mm
Height 610 mm Cover Type Continuous Hinge with Clamps
Gauge 14 ga NEMA Rating NEMA 4X, IP66
Mounting Type Wall Material 304 Stainless Steel
Finish Powder Coated Color Stainless Steel
Standards UL 508A Listed, Type 3R, 4, 4X, 12, File Number E61997, cUL Listed Per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File Number 42186: Type 4, 4X, 12, IEC 60529, IP66, Meets NEMA Type 3RX Requirements Application For Indoor, Outdoor
UPC 783510242008

Packages

1 - UNIT - 1