Abbotsford
hofa20h2006sslp

HOFFMAN 20 x 20 x 6 Type 4X 304 Stainless Steel Wall-Mount Enclosure Continuous Hinge with Clamps

Price $2,786.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A20H2006SSLP
Documents Documents

Description

For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.SPECIFICATIONS:- 14 gauge Type 304 stainless steel body and doors- Seams continuously welded and ground smooth- Seamless foam-in-place gasket- Rolled lip around three sides of door- Stainless steel door clamp assembly- Hasp and staple for padlocking- Door removed by pulling stainless steel continuous hinge pin- Data pocket is high-impact thermoplastic- Collar studs provided for mounting optional panels- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material- Bonding provision on door; grounding stud on body

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Stainless Steel Wall Mounted Industrial Enclosures
Width 20 in Depth 6 in
Height 20 in Cover Type Continuous Hinged with Clamp
Gauge 14 NEMA Rating NEMA 4X
Interior Panel Number A20P20/A20P20G/A20P20SS6 Mounting Type Wall
Material 304 Stainless Steel Finish #4 Brushed
Color Unpainted Standards CSA C22.2 No. 94, UL 508A, cUL, CSA 42186, IEC 60529, IP66
Application For use in Indoor and Outdoor Corrosive Environments That Require a Water-Tight Seal UPC 783510240806

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok