Abbotsford
hofa48h3616sslp

HOFFMAN 48 inch x 36 inch x 16 inch Type 4X 304 Stainless Steel Wall-Mount Enclosure Continuous Hinge with Clamps

Price $8,730.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A48H3616SSLP
Documents Documents

Description

For use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.SPECIFICATIONS:- 14 gauge Type 304 stainless steel body and doors- Seams continuously welded and ground smooth- Seamless foam-in-place gasket- Rolled lip around three sides of door- Stainless steel door clamp assembly- Hasp and staple for padlocking- Door removed by pulling stainless steel continuous hinge pin- Data pocket is high-impact thermoplastic- Collar studs provided for mounting optional panels- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material- Bonding provision on door; grounding stud on body


Seams continuously welded and ground smooth

Seamless foam-in-place gasket

Rolled lip around three sides of door

Stainless steel door clamp assembly

Hasp and staple for padlocking

Door removed by pulling stainless steel continuous hinge pin

Data pocket is high-impact thermoplastic

Collar studs provided for mounting optional panels

Exterior hardware on Type 316L stainless steel enclosures matches enclosure material

Bonding provision on door; grounding stud on body

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Stainless Steel Wall Mounted Industrial Enclosures
Width 36 in Depth 16 in
Height 48 in Cover Type Continuous Hinged with Clamp
Gauge 14 NEMA Rating NEMA 4X
Interior Panel Number A48P36/A48P36G/A48P36SS6 Mounting Type Wall
Material 304 Stainless Steel Finish #4 Brushed
Color Natural Standards CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66
Application For Indoor or Outdoor use UPC 783510239206

Packages

1 - UNIT - 1