Abbotsford
hofa48h4812wfsslp3pt

HOFFMAN 48 x 48 x 12 Type 4X Wall-Mount Enclosure Continuous Hinge Two-Door with 3-Point Latch, 304 Stainless Steel

Price $14,311.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A48H4812WFSSLP3PT
Documents Documents

Description

These two-door wall-mount enclosures provide industry-leading protection for components in corrosive or wet environments. Enclosures have a removable centerpost for easy panel installation, 3-point latching with Hoffman’s exclusive PowerGlide Handles, and a seamless foam-in-place gasket for sealing protection from contaminants.PRODUCT FEATURES:- Manufactured from 14 gauge Type 304 stainless steel- Seams continuously welded and ground smooth- Removable centerpost for easy panel installation- Flange trough collar around all sides of enclosure door openings- External mounting brackets- Heavy-duty 3-point latching mechanism operated by Type 316 stainless steel PowerGlide padlocking handles- Easily removable doors by pulling heavy gauge continuous hinge pin- Data pocket is high-impact thermoplastic- Seamless foam-in-place gasket- Collar studs provided for mounting optional panels- Bonding provisions on doors; grounding studs on body


Seams continuously welded and ground smooth

Removable centerpost for easy panel installation

Flange trough collar around all sides of enclosure door openings

External mounting brackets

Heavy-duty 3-point latching mechanism operated by Type 316 stainless steel PowerGlide padlocking handles

Easily removable doors by pulling heavy gauge continuous hinge pin

Data pocket is high-impact thermoplastic

Seamless foam-in-place gasket

Collar studs provided for mounting optional panels

Bonding provisions on doors; grounding studs on body

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure with Handle Type Double Door, Double Lock
Width 1219 mm Depth 305 mm
Height 1219 mm Cover Type Continuous Hinge with 3-Point Latch
NEMA Rating NEMA 4X, IP66 Mounting Type Wall
Material 304 Stainless Steel Finish Powder Coated
Color Unpainted Standards UL 508A Listed, Type 3R, 4, 4X, 12, File Number E61997, cUL Listed Per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File Number E61997, NEMA Type 3, 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3RX Requirements
Application Controls and Drives; Corrosive Environments UPC 783510145330

Packages

1 - UNIT - 1