Abbotsford
ham1418n4s16c8

HAMMOND MANUFACTURING 20 inch x 16 inch x 8 inch Hammond Manufacturing 1418 N4 SS Series Type 4X 316 Stainless Steel Wallmount Enclosure Continuous Hinge Door with Clamps, Natural

Price $2,540.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:1418N4S16C8

Description

Wall mount enclosure type 4X constructed of 14 gauge 316 stainless steel. Continuous hinge door with clamps. Smooth, continuously welded seams without knockouts, cutouts or holes. Door stiffeners are provided in the larger enclosures for extra rigidity. Seamless poured-in place gasket. Provision for padlocking. A removable 12 gauge inner panel is included. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.

Specifications

Brand Name Hammond Manufacturing Sub Brand 1418 N4 SS Series
Item Name Enclosure Type 5-Lock, 1-Door, Type 4X
Width 16 Depth 8
Height 20 Cover Type Continuous Hinge Door With Clamp
Gauge 14 ga NEMA Rating NEMA 4X
Mounting Type Wall Material Steel
Finish Brushed Standards UL Listed, CSA Certified, CE Certified
Application Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem UPC 623980295299

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok