Abbotsford
acdmdb4x664hb

AC DANDY 6 inch x 6 inch x 4 inch DB4X Series EEMAC 4X Enclosure, Stainless Steel

Price $326.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:MDB4X 6-6-4 HB

Description

FEATURES:- EEMAC 4X enclosure- For indoor or outdoor use- Provides protection when in highly corrosive environments- Type #304 brushed stainless steel - seam welded- Stainless steel continuous hinged door complete with non-locking stainless steel clasp(s)- Gasket material inside door- Removable backpan - external mounting ears- Consult factory for high pressure applications

Specifications

Brand Name A.C. Dandy Products Item Name Enclosure
Type Corrosion Resistant Width 6 in
Depth 4 in Height 6 in
NEMA Rating NEMA 4X Series DB4X
Material Stainless Steel Finish Brushed
Application For Indoor or Outdoor use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok