Abbotsford
hofcsd363612ssr

HOFFMAN 36 x36 x12 Hoffman Concept Stainless Steel Wall-Mount Enclosure with Additional Quarter-Turn Latches

Price $5,964.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSD363612SSR
Documents Documents

Description

Conceptâ„¢ wall-mount enclosure with additional quarter-turn latches, Single door, Type 4/12, Type 304 stainless steel, 14 gauge steel door, 14 gauge steel enclosure, Stainless steel quarter-turn latches with flush slotted insert provided on three sides of enclosure door, Hidden hinges, Door and body have smooth #4 brushed finish, Provision on door for thermoplastic data pocket, Seamless foam-in-place gasket, Self-grounding latch system with double seal, For indoor or outdoor applications that require corrosion protection from chemicals and water.

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Type Four Lock, Single Door
Width 914 mm Depth 305 mm
Height 914 mm Cover Type Hinged
Gauge 14 NEMA Rating NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IP66
Mounting Type Wall Material 304 Stainless Steel
Finish Brushed/Grinded Color Stainless Steel
Standards UL cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94, IEC 60529 Application For Indoor or Outdoor Applications that Require Corrosion Protection from Chemicals and Water
UPC 783510148331

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok