Abbotsford
hofa1008chnfss

HOFFMAN 10 inch x 8 inch x 4 inch 304 Stainless Steel Junction Box Continuous-Hinge with Clamps, Type 4X

Price $868.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A1008CHNFSS
Documents Documents

Description

Continuous-hinge with clamps type 4X junction box, 14 gauge enclosure, 16 gauge cover, Type 304 stainless steel, Cover and sides of body have smooth #4 brushed finish, Used in either indoor or outdoor applications, these enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.


Seams continuously welded and ground smooth

Seamless foam-in-place gasket

Stainless steel screws and clamps

Pull stainless steel continuous hinge pin to remove door

Weldnuts provided for mounting optional panels and terminal block kits

Bonding provision on door and body

Bonding provision on door and body

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Two Lock, Single Door
Width 203 mm Depth 102 mm
Height 254 mm Cover Type Continuous Hinged with Clamp
Gauge 14 and 16 NEMA Rating NEMA/EEM Type 3R, 4, 4X, 12, IP66
Mounting Type Wall Material Stainless Steel
Finish Brushed/Grinded Color Stainless Steel
Standards cUL Listed, UL 50, 50E, UL File Number E27567, E61997, CSA C22.2 No 94 Application Used in Either Corrosive or Outdoor Applications
UPC 783510562809

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought