Abbotsford
hofa24h2406ss6lp

HOFFMAN 24 x24 x6 Hoffman Continuous Hinge with Clamps, Type 4X

Price $4,074.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A24H2406SS6LP
Documents Documents

Description

ONE DOOR; HEIGHT 24.19 INCH; WIDTH 24.19 INCH; DEPTH 8 INCH; REINFORCED FIBERGLASS; GRAY; HINGED, FOAM GASKETED, LATCH, PADLOCKABLE HASP COVER; BACK PANEL A-24P24; NEMA 3/3R/4/4X/12/13, IP66; WALL MOUNTING; SERVICE TYPE INDOOR/OUTDOOR; APPROVAL UL 508, CSA; HOFFMAN[R] BRAND; APPLICABLE STANDARD IEC 60529; APPLICATION COMPONENT, ELECTRICAL AND ELECTRONIC CONTROL, ELECTROPLATING PLANT, INSTRUMENT, PETRO CHEMICAL PLANT, SEWAGE PLANT; ENVIRONMENTAL CONDITIONS CORROSION RESISTANT; INCLUSION (4) LATCH, THERMOPLASTIC DATA POCKET

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Single Door, Five Lock
Width 610 mm Depth 152 mm
Height 610 mm Cover Type Continuous Hinge with Clamps
Gauge 14 NEMA Rating NEMA 4X, IP66
Mounting Type Wall Material 316 Stainless Steel
Finish Brushed Color Unpainted
Standards UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, IEC 60529, IP66, RoHS Compliant Application For use in Indoor and Outdoor Corrosive Environments that Require a Water-Tight Seal, this Enclosures Seamless Foam-in-place Gasket and Screw Down Clamps Provide a Secure Seal Against Contaminants
UPC 783510835903

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok