Abbotsford
hofa606nfss6

HOFFMAN 6 x 6 x 4 Clamp Cover, Type 4X

Price $744.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A606NFSS6
Documents Documents

Description

Used in either corrosive or outdoor applications, Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.SPECIFICATIONS:• 16 and 14 gauge Type 304 or 316L stainless steel• Seams continuously welded and ground smooth• Seamless foam-in-place gasket• Stainless steel screws and clamps• Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger• Bonding provision on door and body

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Junction Box Type Two Lock, Single Door
Width 152 mm Depth 102 mm
Height 152 mm Cover Type Clamp
Gauge 14 and 16 NEMA Rating NEMA 3R, 4, 4X, 12, IP66
Mounting Type Wall Material Stainless Steel
Finish Brushed/Grinded Color Stainless Steel
Standards cUL Listed, UL 50, UL File Number E27525, E61997, CSA C22.2 No 94 Application Used in Either Corrosive or Outdoor Applications
UPC 783510835002

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok