HAMMOND MANUFACTURING 42 inch x 36 inch x 12 inch Hammond Manufacturing Eclipse Series Type 4x 304 Wallmount Enclosure, Stainless Steel
Description
Wall mount enclosure type 4X constructed of 14 gauge 304 stainless steel. Hinge door with quarter turn/handle. Continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Stainless steel hinge pins and quarter turns. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Series |
Item Name | Enclosure | Type | 5-Lock, 1-Door, Type 4X |
Width | 36 | Depth | 12 |
Height | 42 | Cover Type | Hinge Door With Quarter Turn |
Gauge | 14 ga | NEMA Rating | NEMA 4X |
Mounting Type | Wall | Material | Steel |
Finish | Brushed | Standards | UL Listed, CSA Certified, CE Certified |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications. Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation. A wide range of sizes and practical accessories make this product line a complete package. | UPC | 623980601854 |
Packages
1 - UNIT - 1 |