HAMMOND MANUFACTURING 14 inch x 12 inch x 6 inch Hammond Manufacturing Eclipse Junior Series Type 4X 304 Stainless Steel Junction Box Continuous Hinge Door with Quarter Turn, Natural
Description
Junction box type 4X with continuous hinge door with quarter turn latches. Constructed of 14 gauge 304 stainless steel. Smooth continuously welded seams without knockouts, cutouts or holes. Continuously hinged cover has stainless steel hinges and provides 180° opening. Includes removable 14 gauge inner panel. Tapped studs are provided for mounting inner panels. Smooth brushed finish. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Junior Series |
Item Name | Enclosure | Type | 1-Lock, 1-Door, Type 4X |
Width | 12 | Depth | 6 |
Height | 14 | Cover Type | Hinge Cover |
Gauge | 14 ga | NEMA Rating | NEMA 4X |
Mounting Type | Wall | Material | Steel |
Finish | Brushed | Standards | UL Listed, CSA Certified, CE Certified |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem. For high temperature applications, a gasket retainer may be required, please refer to factory. | UPC | 623980190570 |
Packages
1 - UNIT - 1 |