Abbotsford
HOFA14128CHQRFG

HOFFMAN 14 inch x 12 inch x 8 inch Type 4X Fiberglass Enclosure Continuous Hinge with Quick Release Solid Cover, Light Gray

Price $378.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A14128CHQRFG
Documents Documents

Description

The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.SPECIFICATIONS:- Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties- Fiberglass is easily punched, drilled, filed or sawed- Gasket assures water-tight and dust-tight seal- Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure- Scratch-resistant polycarbonate windows are permanently bonded in place- Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits- Removable hinged cover attached to body with Type 316 stainless steel hinge pin- Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws- Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure- Hinge pin and bail are corrosion-resistant Type 316 stainless steel- Padlock provisions included- Material is halogen-free


Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties

Fiberglass is easily punched, drilled, filed or sawed

Gasket assures water-tight and dust-tight seal

Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure

Scratch-resistant polycarbonate windows are permanently bonded in place

Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits

Removable hinged cover attached to body with Type 316 stainless steel hinge pin

Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws

Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure

Hinge pin and bail are corrosion-resistant Type 316 stainless steel

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Two Lock, Single Door
Width 305 mm Depth 203 mm
Height 356 mm Cover Type Continuous Hinged with Quick-Release Latches, Screws, Hinge Pin
NEMA Rating NEMA 4, 4X, 12, 13, IP66 Mounting Type Wall
Material Fiberglass Finish Untreated
Color 7035 Light Gray Standards UL, cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No. 94
Application For Use In Wet Locations, Classified Areas Such As Inside Paint Spray Booths, In Pharmaceutical Firms, Paint-Manufacturing Plants, Printing Plants Or Any Location Where Ignitable Dust, Fumes, Gases, Paint Residue, Paint Powder Or Corrosive Atmospheres May Be Present UPC 783510298005

Packages

1 - UNIT - 1