Abbotsford
HOFHJ1816HWPL2LG

HOFFMAN 18 inch x 16 inch x 9 inch Flat Cover with Latches, Type 4X Enclosure

Price $456.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HJ1816HWPL2LG
Documents Documents

Description

Flat cover with latches type 4X enclosure, Compression-molded fiberglass construction, Windows are clear polycarbonate, Cover fastens with padlockable type 316 stainless steel latches, Type 304 stainless steel piano hinges, Integral mounting brackets, Enclosures protect equipment and operators from indirect electrical contact.


Compression-molded fiberglass construction

Overlapping solid- and window-cover models are available

Windows are clear polycarbonate

Cover fastens with padlockable Type 316 stainless steel latches

Type 304 stainless steel piano hinges

Integral mounting brackets

Enclosures protect equipment and operators from indirect electrical contact

Specifications

Brand Name nVent Hoffman Sub Brand J-Series
Item Name Enclosure Type Two Lock, Single Door
Width 406 mm Depth 219 mm
Height 457 mm Cover Type Flat Hinged with Latches
NEMA Rating NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IP66 Series J
Mounting Type Wall Material Fiberglass, Plastic
Finish Untreated Color 7035 Light Gray
Standards cUL Listed, UL 508A, UL File Number E54315, CSA C22.2 No 94, CSA File Number 217184 Application Controls and Drives; Corrosive Environments
UPC 783510158927

Packages

1 - UNIT - 1