HAMMOND MANUFACTURING 18 inch x 16 inch x 8 inch Hammond Manufacturing PJ Series Type 4X Polyester Junction Box with Window Twist Latch, Gray
Description
Junction box with window type 4X constructed of molded fiberglass polyester enclosure. Enhanced UV inhibitors protect against outdoor weathering. Stainless steel draw type twist latch door fasteners. Threaded brass inserts are provided for optional inner panel. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.
Specifications
| Brand Name | Hammond Manufacturing | Sub Brand | PJ Series |
| Item Name | Enclosure | Type | Single Door, 4-Lock |
| Width | 417 mm | Depth | 207 mm |
| Height | 467 mm | NEMA Rating | NEMA 3R, 13, 4X, IP66 |
| Series | PJ | Mounting Type | Wall |
| Material | Plastic/Polyester | Finish | Untreated |
| Color | Light Gray | Standards | CSA Certified, UL Listed |
| Application | Designed for Use as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures. Provides Outstanding Insulation and Protection where Equipment may be Hosed Down or be Very Wet. Ideal in Applications with High Temperatures or Highly Corrosive Environments | UPC | 623980952727 |
Packages
| 1 - UNIT - 1 |