MERSEN 6x6x4.6 inch Vynckier VJ606HW Opaque Cover NEMA 4X Enclosure
Description
Non-metallic Enclosure, Height 7.31 Inch; Width 7.31 Inch; Depth 4.96 Inch; Stainless Steel; Hinged Cover; Nema 3/3r/4/4x/12/13; Wall Mounting; Service Type Indoor/outdoor; Approval Ul 508, Csa C22.2, Ce; Vj Model
Specifications
Brand Name | Ferraz Shawmut | Item Name | Box with Hinged Cover |
Type | NEMA Sized | Width | 7.3 in |
Depth | 5 in | NEMA Rating | NEMA 4X |
Material | Polyester | Standards | EN 60439-1, EN 60529, EN 50298, UL Types 3, 3R, 3S, 4, 4X, 6, 12 and 13, CSA Types 3, 3R, 3S, 4, 4X, 6, 12 and 13, AS 3132-1991 |
Application | For Industry Breweries, Steel Works Shipyards, Oil refineries, Public Utilities, Petrochemical Plants | UPC | 635394014007 |
Packages
1 - UNIT - 1 |