Abbotsford
vynvj1614hw

MERSEN VJ1614HW ENCL 16in X 14in

Inventory
Unavailable for order
Manufacturer:MERSEN
Manufacturer #:VJ1614HW

Description

The VJ series enclosure. Designed to meet the joint industrial council standards in the United States. Enclosures are maintenance free and corrosion resistant. Bases and opaque covers are made from hot compression molded halogen free, self extinguishing fibreglass reinforced polyester that can withstand continuous temperatures from -58° to 302°F and momentary exposure to temperatures up to 392°F. Windows are made from 1/4 inch transparent Lexan polycarbonate. All enclosures can be easily modified to customer specifications. Gaskets are made from continuously poured polyurethane foam. Molded on mounting flanges increase strength. Corner ribs reinforce strength in the cover corners. Include two stainless steel captive screws and a stainless steel piano hinge that secure the cover to the base. For use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Specifications

Brand Name Ferraz Shawmut Item Name Box with Hinged Cover
Type NEMA Sized Width 15.3 in
Depth 6.7 in Material Polyester
Standards EN 60439-1, EN 60529, EN 50298, UL Types 3, 3R, 3S, 4, 4X, 6, 12 and 13, CSA Types 3, 3R, 3S, 4, 4X, 6, 12 and 13, AS 3132-1991 Application For Industry Breweries, Steel Works Shipyards, Oil refineries, Public Utilities, Petrochemical Plants
UPC 635394013468

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok