Abbotsford
hofa1066jfgqrpwr

HOFFMAN 10 x6 x6 Hoffman Type 4X Fiberglass Enclosure Window Cover with Quick-Release Latches, Light Gray

Price $694.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A1066JFGQRPWR
Documents Documents

Description

Window cover with quick-release latches, continuous hinge, type 4X. Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated Type 316 stainless steel cover screws. Enclosures with quick-release latches have corrosion-resistant polyester hinges and polyester latches with a type 316L stainless steel bail. Attached with Type 316 stainless steel screws. A type 316L stainless steel padlock hasp is furnished with each enclosure. Sealing washers are furnished with enclosure. Finish: fiberglass material is light-grey inside and out.

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Enclosure with Windows Type 2-Latch
Width 6 in Depth 5.53 in
Height 9-1/2 in NEMA Rating 4X Watertight, Corrosion-Resistant
Mounting Type Wall Material Fiberglass
Finish Matt Color RAL 7035 Gray
Includes (2) Quick-Release Latch Standards CSA Certified in File Number 42186, Type 3R, 4, 4X, 12, cUL Listed Per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13, Enclosure Flammability Evaluated Per UL 508A, File Number E61997, IEC 60529, IP66, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, UL 508A Listed, Window Flammability Evaluated Per UL 508A
Application For Controls and Drives, Corrosive Environments UPC 783510413002

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok