ACE MANUFACTURING 30 inch x 30 inch x 10 inch Type 3R Steel Meter Cabinet, Gray
Description
PRODUCT FEATURES:- EEMAC/CEMA Type 3R Enclosure (Weatherproof) - Gasketed hinged cover c/w padlockable hasps - Driphood - White steel backpan - Wall-mounting ears top and bottom - Galvanized steel construction - Industry standard ASA-61 grey industrial powder coat finish
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Metering Cabinet |
Type | Single Door | Width | 30 in |
Depth | 10 in | Height | 30 in |
Cover Type | Hinged | NEMA Rating | EEMAC/CEMA Type 3R |
Mounting Type | Wall | Material | Galvanized Steel |
Finish | Powder Coated | Color | ASA-61 Gray |
Packages
1 - UNIT - 1 |