Abbotsford
ibv8910sp2

ABB 8910-SP2 Steel City® Jack Chain

Price $187.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8910-SP2

Description

STEEL CITY® jack chain.

Specifications

Brand Name ABB Item Name Jack Chain
Type Acoustical Tee Trade Size #10-T
Length 200 ft Material Steel
Finish Electro Galvanized Load Capacity 191.27 N
UPC 622538070081

Packages

1 - UNIT - 1 32 - UNIT - 32
This website uses cookies to ensure you get the best experience on our website. Read more
Ok