×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford

RIZE ENTERPRISES 1/16 inch 500 ft Rize Enterprises Cable Roll

Price $61.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NSI INDUSTRIES
Manufacturer #:30380

Description

Specifications

Brand Name Rize Item Name Cable Wire Rope
Diameter 1/16 in Length 500 ft
Material Steel Load Capacity 75 lb
Strand 7 x 7 Finish Galvanized
Packaging Type Roll For Use With KL75 Kwik-Loc Cable Lock

Packages

1 - UNIT - 1