Abbotsford
cspe14212x200eg

ABB 1/2 inch x 2 inch Superstrut Hex Head Cap Screw

Price $1.9817 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E142-1/2X200EG

Description

Hex head cap screw to provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Hex Bolt Type Threaded Products and Hardware
Thread Size 1/2 in Overall Length 2 in
Material Steel Head Style Hex
Finish Electro-Galvanized Packaging Quantity 50/Pack
Application To Provide Resistance to Pullout and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which they are used UPC 786210561851

Packages

1 - UNIT - 1 50 - UNIT = (50) 200 - UNIT = 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok