Abbotsford
CSPE14212X250SS6

ABB 1/2 inch x 2-1/2 inch Superstrut® Hex Head Cap Screw, Type 316 Stainless Steel

Price $9.1358 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-1/2X250SS6

Description

Superstrut® Hexagonal head cap screw made from stainless steel. To provide resistance to pull-out and resistance to side slip in excess of the full strength of the channels with which they are used.

Specifications

Brand Name ABB Type Threaded Products & Hardware (Series 100)
Thread Size 0.5 in Material Stainless Steel
Thread Type UNC Application For use with channel and channel fittings
UPC 616013104446

Packages

50 - UNIT - (50)