Abbotsford
CSPE14212X200SS6

ABB 1/2 inch x 2 inch Superstrut Hex Head Cap Screw, Type 316 Stainless Steel

Price $7.2190 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:E142-1/2X200SS6

Description

Screw, Hex Head Cap, Size 1/2 x 2 Inches, Type 316 Stainless Steel

Specifications

Brand Name Superstrut Type Threaded Products & Hardware (Series 100)
Thread Size 0.5 in Material Stainless Steel,Stainless Steel
Thread Type UNC Application For use with channel and channel fittings
UPC 616013124055

Packages

50 - UNIT - (50)