Description
Screw, Hex Head Cap, Size 3/8 x 2 Inches, Type 316 Stainless Steel. For use with channel and channel fittings.
Specifications
| Brand Name | Superstrut | Type | Threaded Products & Hardware (Series 100) |
| Thread Size | 0.375 in | Material | Stainless Steel,Stainless Steel |
| Thread Type | UNC | Application | For use with channel and channel fittings |
| UPC | 616013124031 |
Packages
| 100 - UNIT - (100) |