RACK-A-TIERS F44973 #1/4-20 x 3/4 inch Round Machine Screws (100 Pieces/Pack)
Description
1/4-20x3/4 Steel Machine Screw
Specifications
Brand Name | Rack-A-Tiers | Item Name | Machine Screw |
Thread Size | 1/4-20 | Overall Length | 3/4 in |
Drive Type | Square | Material | Steel |
Thread Type | UNC | Head Style | Round |
Packaging Quantity | 100/Pack | UPC | 059994449739 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |