Abbotsford
PAU537255

H.PAULIN #8 x 9/16 inch Wafer Head Self Drilling Screws(1200/Jar)

Price $0.0282 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 1200
Manufacturer:H.PAULIN
Manufacturer #:537-255

Description

FAST-PACĀ® Modified lath screw with truss Phillips head and dry phosphate-plated.

Specifications

Brand Name H. Paulin Sub Brand Fast-Pac®
Item Name Self Drilling Screw System of Measurement Imperial
Thread Diameter #8 Length 9/16 in
Drive Type Phillips Head Type Wafer
Material Carbon Steel Finish Dry Phosphate Coated
Series/Model 537 Packaging Quantity 1200/Pack
Standards ISO 9001 Certified UPC 622412083558

Packages

1200 - UNIT - (1200)