RACK-A-TIERS F60853 #10 x 3/4 inch Pan Type A Head Screw (500 Pieces/Jar)
Description
10 x 3/4 Pan Type A Head Screw (500 Pieces/Jar)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Self Drilling Screw | Type | Heavy Duty |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | Screw | Length | 3/4 in |
Head Type | Pan | Material | Steel |
Finish | Metal | Point Type | Type A |
Packaging Quantity | 500/Jar | UPC | 059994608532 |
Packages
1 - UNIT - 1 |