×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
ROBF63520

RACK-A-TIERS F63520 #10-16 x 3/4 inch Hex Camtap Fastener (100 Pieces/Pack)

Price $10.40 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F63520

Description

10-16 x 3/4 Hex Camtap Fastener (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Self Drilling Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement Box Thread Diameter #10
Thread Pitch 16 Length 3/4 in
Head Type Hex Washer Material Steel
Finish Metal Thread Type Camtap Z
Packaging Quantity 100/Pack UPC 625912635203

Packages

1 - UNIT - 1 3 - UNIT - 3